Buy more than* S$200* and get FREE SHIPPING

Nipple KQ2N

Adaptable Fitting b (phi mm)
6
Adaptable Fitting a (phi mm)
4
Dimensions M2 (mm)
16
Dimensions M1 (mm)
17
Ambient Temperature and Water Temperature (Degree c)
In the case of over 5 over 60 water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air / water
Dimension d (phi mm)
2.5
Dimensions L (mm)
38
Weight (g)
2
Color
Body: white-based release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KQ2N04-06 35613085 2.05 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products

SMC

SMC