Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TOZEN Flex

5.00 (2)
Caution
Not for oil. It can not be used to pump circulation around the hot water supply pool water It can not be used to place a repeat of the pressure fluctuation occurs frequently.
Purpose
Vibration absorption and equipment pump, eccentricity, declination and expansion and contraction of the piping absorption
Drift Angle (mounting dimension tolerance)(degree)
7.5
Maximum Working Pressure (MPa)
1.0(10.2kgf/cm2)
...see all>
Product Options
ADD TO CART
Eccentric Amount (allowable displacement magunitude)(mm) Eccentric Amount (mounting dimension tolerance)(mm) Stretch Amount (Displacement Capacity)(mm) Nominal Diameter (A) Dimension d (phi mm) Allowable Temperature (degreeC) Dimensions L (mm) Drift Angle (allowable displacement magunitude)(degree) Stretch Amount (Mounted Dimensions Tolerance)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentric Amount (allowable displacement magunitude)(mm) Eccentric Amount (mounting dimension tolerance)(mm) Stretch Amount (Displacement Capacity)(mm) Nominal Diameter (A) Dimension d (phi mm) Allowable Temperature (degreeC) Dimensions L (mm) Drift Angle (allowable displacement magunitude)(degree) Stretch Amount (Mounted Dimensions Tolerance)(mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 8 15 expansion and contraction 8 150 150 -10 to 70 150 - - - 1PC 1 150x150L 35594675 349.99 SGD
Shipped after 2018-07-02
20 8 20-15 expansion and contraction 125 125 -10 to 70 150 - - - 1PC 1 125x150L 35594666 299.99 SGD
Shipped after 2018-07-02
- 4 10 expansion and contraction 5 25 25 -10 to 70 140 - - - 1PC 1 25x140L 35594596 269.99 SGD
Shipped after 2018-07-02
20 8 20-10 expansion and contraction 32 40 -10 to 70 150 - - - 1PC 1 32x150L 35594605 90.99 SGD
Shipped after 2018-06-29
- 4 10 expansion and contraction 5 20 25 -10 to 70 140 - - - 1PC 1 20x140L 35594587 269.99 SGD
Shipped after 2018-07-02
20 8 20-10 expansion and contraction 80 75 -10 to 70 150 - - - 1PC 1 80x150L 35594641 159.99 SGD
Shipped after 2018-06-29
20 8 20-15 expansion and contraction 100 100 -10 to 70 150 - - - 1PC 1 100x150L 35594657 199.99 SGD
Shipped after 2018-07-02
20 8 20-10 expansion and contraction 65 65 -10 to 70 150 - - - 1PC 1 65x150L 35594632 139.99 SGD
Shipped after 2018-06-29
20 8 Stretching 10, shirinks 20 40 40 -10 - 70 150 15 Stretching 3, shrinks 6 2.1 1PC 1 40x150L 35594614 92.99 SGD
Shipped after 2018-06-25
20 8 Stretching 10, shirinks 20 50 50 -10 - 70 150 15 Stretching 3, shrinks 6 2.7 1PC 1 50x150L 35594623 109.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of pump
5
From Japan
On 2016-03-29 12:47:14
It was used as a joint immediately after pumping. It can be used without problems.
This review is about item#35594623.
For anti-vibration around the pump
5
From Japan
On 2015-05-21 17:48:36
Although it used for the first time, it was quite good. I think that I will purchase opportunities again.
This review is about item#35594614.

Related Products