Buy more than* S$200* and get FREE SHIPPING

Water Shut Off Parts

4.50 (2)
Material
Natural rubber (NR)
...see all
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Compatible Size (mm) Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Compatible Size (mm) Diameter (phi mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Reference) 30-40 40 36.5 F-30 1PC 1 K-40 35594867 21.83 SGD
In stock
(Reference) 30-40 50 46 F-30 1PC 1 K-50 35594876 25.71 SGD
In stock
(Reference) 30-40 20 16.5 F-20 1PC 1 K-20 35594833 5.16 SGD
In stock
(Reference) 30-40 25 21 F-20 1PC 1 K-25 35594842 6.19 SGD
In stock
(Reference) 30-40 30 28 F-30 1PC 1 K-30 35594851 17.96 SGD
In stock
(Reference) 30-40 16 14 F-13 1PC 1 K-16 35594824 4.51 SGD
In stock
(Reference) 30-40 13 11.5 F-13 1PC 1 K-13 35594815 3.73 SGD
In stock
(Reference) 30 -40 65 63 F-30 1PC 1 K-65 35594885 25.71 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Use in sealing of the pressure vessel
4
From Japan
On 2016-04-26 23:32:35
It is safe because it is firm for the price, but as the size I use several times has become difficult to return to the original thinness. At the moment, there is no problem because it does not use is the top-fine size. After that, the thread will be a little weak feeling, but I do not know the durability is not try to use a little more.
This review is about item#35594842.
Water leak repair
5
From Japan
On 2015-10-21 19:17:11
OK
This review is about item#35594815.

Related Products