Buy more than* S$200* and get FREE SHIPPING

Bulkhead Union Kqe

Assured Withstand Pressure (MPa)
3
...see all
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Color Working Pressure Range Fluid Dimensions M (mm) Mounting Hole (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Color Working Pressure Range Fluid Dimensions M (mm) Mounting Hole (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 42.5 - 70 Body: Black, Release Bush: Blue -100kPa to 1MPa - 21 21 M20x1 1PC 1 KQE10-00 35609366 8.77 SGD
Shipped after 2017-01-26
14 32.5 4 26 Body: Black, Release Bush: Blue -100kPa to 1MPa - 16 - M12x1 1PC 1 KQE04-00 35609332 -
Discontinued
[x]
14 31.5 3.2 26 Body: Black, Release Bush: Blue -100kPa to 1MPa - 15.5 - M12x1 1PC 1 KQE23-00 35609323 -
Discontinued
[x]
27 44 - 90 Body: Black, Release Bush: Blue -100kPa to 1MPa - 22 23 M22x1 1PC 1 KQE12-00 35609375 10.06 SGD
Shipped after 2017-01-26
32 51 - 115 Body: Black, Release Bush: Blue -100kPa to 1MPa - 25 29 M28x1.5 1PC 1 KQE16-00 35609384 25.71 SGD
Shipped after 2017-01-26
19 38 8 52 Body: Black, Release Bush: Blue -100kPa to 1MPa - 18.5 - M16x1 1PC 1 KQE08-00 35609357 -
Discontinued
[x]
17 34.5 6 33 Body: black release Bush: blue -100kPa-1MPa Air / water 17 15 M14x1 1PC 1 KQ2E06-00A 00742184 -
Discontinued
[x]
17 34.5 6 33 Body: black Release bush: blue -100kPa - 1MPa Air and water 17 15 M14x1 1PC 1 KQE06-00 35609341 -
Discontinued
[x]
ADD TO CART

Related Products

SMC

SMC