Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pressure Reducing Valve

5.00 (1)
Caution
* Useful life may vary by region and water quality.
Service Life (years)
8 (not the manufacturer's warranty period)
Secondary Side Pressure (MPa)
0.25
Valve-Inlet Pressure (MPa)
1
Fluid Temperature (Degree C)
60 or less
Nominal Diameter (A)
20(Rc3/4)
Strainer
60 mesh (250microm)
Flow Rate of Opening (L/min)
50 or more (during the primary side 300kpa)
Fluid
Tap water
Material
[Box] valve CAC406 [stem] corrosion-resistant copper alloy [main section / valve seat] SUS [disk / diaphragm] FKM
Specification
(Stop water faucet) primary side included
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 35594894 73.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for decompression of water supply
5
From Japan
On 2015-07-24 23:36:35
The pressure of the tap water was high and there was a necessity of decompression, I inserted it in the piping. If the pressure reducing valve cassette fails, only the cassette will be replaced, and if the service life comes once, it will be cheaper total. Also, even if you remove the cassette, the lid comes with it, so you can temporarily use the cassette at others, which is convenient.
This review is about item#35594894.

Related Products