Buy more than* S$200* and get FREE SHIPPING

Spiral Elbow 90 Degree

4.14 (7)
Dimensions R
1.0D
Thickness t (mm)
0.6
Specification
90 degree bend pipe
...see all>
Product Options
ADD TO CART
Dimensions D'(mm) Dimension S (mm) Dimension H (mm) Nominal Diameter Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D'(mm) Dimension S (mm) Dimension H (mm) Nominal Diameter Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi123 60 (length insertion) 125 125 Press Bend Zinc-coated steel plate 1PC 1 125 38668174 24.99 SGD
Shipped after 2018-04-23
phi248 80 (length insertion) 250 250 Section Bend Zinc-coated steel plate 1PC 1 250 38668183 76.99 SGD
Shipped after 2018-04-23
phi98 (Plug in length) 60 100 100 Press Bends Galvanized sheet iron 1PC 1 100 35595007 24.99 SGD
Shipped after 2018-04-23
phi148 (Plug die length) 80 150 150 Press Bends Galvanized sheet iron 1PC 1 150 35595016 34.99 SGD
Shipped after 2018-04-23
phi198 (Plug in length) 80 210 200 Section Bends Galvanized sheet iron 1PC 1 200 35595025 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Connection of rice husk dust collector
5
From Japan
On 2018-01-26 11:16:31
Purchased as an intermediate connection of rice husk dust collector. It fits perfectly with the connection hole of the dust collector and is satisfied without play.
This review is about item#35595016.
Processing of exhaust pipe
5
From Japan
On 2016-11-09 16:13:32
From order to delivery time is early and will be saved Good quality is also good
This review is about item#35595016.
Parts of rice husk kuton aircraft
5
From Japan
On 2016-06-22 21:47:56
The condition is good, there is almost no gap with the duct so it is easy to pick up vinegar solution.
This review is about item#35595016.
Expansion duct addition etc.
3
From Japan
On 2015-07-22 17:05:33
There is no particular sense of price in terms of price, but it is extremely helpful because the delivery date is fast. I would appreciate it if you can also handle the T color used to connect to angular ducts and duct boxes.
Rocket stove
5
From Japan
On 2014-12-09 15:29:07
0.5 mm thick is easy to use
This review is about item#35595016.
Route route modification of dust collecting duct
3
From Japan
On 2014-08-30 11:14:16
Is handling anywhere the same?
This review is about item#35595007.
Exhaust related construction
3
From Japan
On 2013-03-11 19:33:40
It was a great help because I had difficulty selling around that area.
This review is about item#35595025.

Related Products