Buy more than* S$200* and get FREE SHIPPING

Spiral Elbow 45 Degree

4.00 (3)
Dimensions R
1.0D
Thickness t (mm)
0.6
Specification
45 degree bend pipe
...see all
Product Options
ADD TO CART
Dimensions D'(mm) Dimension S (mm) Dimension H (mm) Nominal Diameter Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D'(mm) Dimension S (mm) Dimension H (mm) Nominal Diameter Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi123 - 50 125 Press Bend Zinc-coated steel plate 1PC 1 125 38668192 20.60 SGD
In stock
phi248 - 100 250 Section Bend Zinc-coated steel plate 1PC 1 250 38668201 59.86 SGD
In stock
phi98 (Plug in length) 60 40 100 Press Bends Galvanized sheet iron 1PC 1 100 35595034 16.67 SGD
In stock
phi148 (Plug die length) 80 60 150 Press Bends Galvanized sheet iron 1PC 1 150 35595043 24.83 SGD
In stock
phi198 (Plug in length) 80 90 200 Section Bends Galvanized sheet iron 1PC 1 200 35595052 34.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use the binding of spiral duct
3
From Japan
On 2015-09-30 20:36:03
Than may be difficult to pull out it is more of a sweet little more binding condition Pittashi?
This review is about item#35595052.
Exhaust of the paint booth
4
From Japan
On 2015-09-02 01:39:41
When you produce a paint booth, it was used when making the exhaust port. It was cut out the exact circle compass cutter aims to diameter, but processing was a little hard because this product is not a precise circle. Since the other products are firm, I was able to paint booth satisfactory.
This review is about item#35595034.
Transport piping of chaff
5
From Japan
On 2014-10-13 15:05:44
Work can be added to a part of the pipe becomes easier.
This review is about item#35595043.

Related Products