Buy more than* S$200* and get FREE SHIPPING

Spiral Nipple

4.86 (7)
Thickness t (mm)
0.6
...see all
Product Options
ADD TO CART
Dimensions D'(mm) Dimension S (mm) Nominal Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D'(mm) Dimension S (mm) Nominal Diameter Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi123 60 (length insertion) 125 Zinc-coated steel plate 1PC 1 125 38668235 6.11 SGD
In stock
phi248 80 (length insertion) 250 Zinc-coated steel plate 1PC 1 250 38668244 13.39 SGD
In stock
phi98 (Plug in length) 60 100 Galvanized sheet iron 1PC 1 100 35595061 5.30 SGD
In stock
phi148 (Plug in length) 80 150 Galvanized sheet iron 1PC 1 150 35595077 7.40 SGD
In stock
phi198 (Plug in length) 80 200 Galvanized sheet iron 1PC 1 200 35595086 10.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Parts of chaff Khuntan machine
5
From Japan
On 2016-06-22 21:51:26
I was going to connect the elbow each other, was a lack of study ^ _ ^ Give the edge of the chimney we improve the appearance.
This review is about item#35595077.
Connection of the exhaust duct
4
From Japan
On 2016-04-20 20:39:08
Want enhance but worth a little more size to the split of the magnitude
This review is about item#38668244.
Connection of the ventilation fan
5
From Japan
On 2015-10-07 09:44:26
It was usable perfectly I was using to cut a little.
This review is about item#35595077.
Use the binding of spiral duct
5
From Japan
On 2015-09-30 20:36:51
Than may be difficult to pull out it is more of a sweet little more binding condition Pittashi?
This review is about item#35595086.
Piping
5
From Japan
On 2014-10-20 14:39:58
It is satisfaction.
This review is about item#35595061.
The exhaust pipe of the range hood
5
From Japan
On 2013-08-10 19:12:28
Since the old days of the exhaust duct, so it was there shifted the exhaust port position, correction. Since little is different size, its minute was supplemented with sheet metal.
This review is about item#35595077.
Connection of the duct
5
From Japan
On 2013-06-04 13:26:53
Contact portion of the duct hose also long, was made that firm.
This review is about item#35595086.

Related Products