Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D' (mm) Dimensions D'(mm) Dimension l (mm) Dimension S (mm) Nominal Diameter Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D' (mm) Dimensions D'(mm) Dimension l (mm) Dimension S (mm) Nominal Diameter Dimensions L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi248 phi248 155 - 250 310 Zinc-coated steel plate 1PC 1 250 38668262 76.99 SGD
Shipped after 2018-01-22
phi123 phi123 92.5 60 (length insertion) 125 185 Zinc-coated steel plate 1PC 1 125 38668253 29.99 SGD
In stock
phi98 phi98 80 (Plug in length) 60 100 160 Galvanized sheet iron 1PC 1 100 35595095 24.99 SGD
In stock
phi148 phi148 105 (Plug in length) 80 150 210 Galvanized sheet iron 1PC 1 150 35595104 35.99 SGD
In stock
phi198 phi198 130 (Plug die length) 80 200 260 Galvanized sheet iron 1PC 1 200 35595113 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2016-11-03 19:42:46
Cost performance is good
This review is about item#35595113.
Duct branch
5
From Japan
On 2016-04-05 17:28:57
It can be used normally
This review is about item#35595104.
Exhaust extension in plant
1
From Japan
On 2015-12-10 11:49:49
Variations in the hole diameter were large, and when fitting the aluminum bellows duct, there was a thing that could fit smoothly and there was a thing (place) that did not enter, and it had to do things like snapping in the duct and holding it with tape. I think that it is easier to use if the diameter tolerance is made smaller.
This review is about item#35595104.
Kerosene boiler chimney
5
From Japan
On 2014-10-06 13:59:48
There is no particular problem in terms of performance.
This review is about item#35595095.
duct
4
From Japan
On 2013-07-08 09:11:40
I could buy it cheaply
This review is about item#35595095.

Related Products