Buy more than* S$200* and get FREE SHIPPING

Helmet

5.00 (2)
Material
ABS resin
...see all>
Product Options
ADD TO CART
Purpose Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- One Size Fits All Black 1PC 1 CC-101 35577911 -
Discontinued
[x]
125cc or less One Size Fits All Blue Metallic 1PC 1 CC-104 35577927 -
Discontinued
[x]
- One-size-fits-all Silver 1PC 1 CC-105 35577936 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During scooter operation
5
From Japan
On 2014-09-12 05:56:37
I was deeply impressed by the performance over the price
This review is about item#35577911.
safe drive
5
From Japan
On 2013-03-28 14:17:55
I'm glad
This review is about item#35577911.