Buy more than* S$200* and get FREE SHIPPING

Fine Thermo DG2N 100V 15A

Temperature Display Pricision
+/-(1%FS+2.5 degrees C)
Operating Environment
5 to 40 degrees C (humidity: less than 85%) (in case of non condensing)
Sensor
K-type thermocouple
Input Voltage (V)
AC100 15A
Control Method
ON/OFF operation
Temperature Range (deg C)
0 to 750
Outside Dimension (mm)
66x210x66
Set Contents
Main body + Probes + K thermocouple
TGK Product Number
052-60-01-71
Specification
Input voltage: AC100V +/- 10% AC200V +/- 10% Temperature setting range: 0 (room temperature) to 750 deg C Temperature display accuracy: +/- (1% FS +2.5 deg C) Control Method: ON / OFF control Use Environment: 0 to 40 deg C (85% or less humidity) , but no condensation.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG2N 35578602 -
Discontinued
[x]
ADD TO CART