Buy more than* S$200* and get FREE SHIPPING

Electric Drum

2.00 (6)
Maximum Current (A)
15
Electric Wire Specification-Number of Cores
2C
Electric Wire Specification-Classification
VCT cable
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
30
Rated Current (A)
6
Plug Socket Shape
Double pole
Plug Socket Number
4
Rated Voltage (V)
125
Specification
With pilot lamp
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For indoor use Orange 1PC 1 SAN-30(OR) 35582373 -
Discontinued
[x]
Indoor application White 1PC 1 SAN-30(W) 35582382 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 3
Review Rating: 2.00
6 Customer Reviews
The reviews are automatic translation.
For cars, motorcycles and other maintenance
3
From Japan
On 2012-10-25 09:33:13
There is no problem so far. Just as there are other reviews, do you have any problems in the future? Is it? Is it? Is it? Is it? Is it reasonable to say detailed things because it is a low price?
Field work
1
From Japan
On 2012-10-11 18:20:40
Cap can be taken immediately to stop the center of the drum. Therefore, pulling out the cable will cause the drum to fall off.
This review is about item#35582373.
Extension cord
3
From Japan
On 2012-04-20 16:53:08
I thought the code was strong and good. I felt like I would not let the outlet part go smoothly.
This review is about item#35582382.
Draw electricity when working outdoors from the factory.
1
From Japan
On 2012-03-16 18:44:53
● Wire length (m): Although it was stated as 30, it was not 20 m. ● Stop the drum center If the cap is not attached and pulling out the cable, the drum falls off. worst.
This review is about item#35582373.
Pull-in from emergency generator
3
From Japan
On 2011-03-22 00:11:11
I bought it in preparation for a disaster, but it was nice to have bought it. There seems to be a protrusion inside so that the receptacle insertion hole of the drum is difficult to escape.
This review is about item#35582373.
Site work
1
From Japan
On 2011-02-17 18:01:19
When inserting an outlet into the drum it only seems dangerous that only about 5 mm of the hole protruded, so it seems so dangerous that it is disgusting so I was sorry
This review is about item#35582373.