Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
References of Other companies Parts Number (Oono rubber) Main Compatible Vehicle Manufactutrer Bottom Inner Diameter (mm) Part No. Upper Part Inside Diameter (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
References of Other companies Parts Number (Oono rubber) Main Compatible Vehicle Manufactutrer Bottom Inner Diameter (mm) Part No. Upper Part Inside Diameter (mm) Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1pc 1 TBC-053 18735885 8.42 SGD
In stock
- - - 31.5 D8520-1KFE1A 13.5 25.5 1pc 1 TBC-054 18735894 8.42 SGD
In stock
- - - - - - - 1pc 1 TBC-056 18735912 8.90 SGD
In stock
- - - 30 20221KG000 14.7 22.5 1pc 1 TBC-052 18735876 3.37 SGD
In stock
- - - - - - - 1pc 1 TBC-057 18735928 5.05 SGD
In stock
- - - - - - - 1pc 1 TBC-058 18735937 5.19 SGD
In stock
- - - 34.8 D8520-0P725 17.5 30.4 1pc 1 TBC-059 18735946 8.42 SGD
In stock
- - - 22 MB518785 6.5 19 1pc 1 TBC-061 18735964 3.84 SGD
In stock
DC-1112A Vanette SK22TN Nisan 34.8 48522-HC000 15 29 1PC 1 TBC-009 35582504 5.70 SGD
In stock
DC-2113 Minica H22VW Mitsubishi 24 MT191153 10.5 27 1PC 1 TBC-017 35582583 4.28 SGD
In stock
DC-1304 Mark IIJZX90 Toyota 34 43330-29415 18.5 30 1PC 1 TBC-018 35582592 5.66 SGD
In stock
DC-1526 04.11-05.11 Daihatsu - Hijet S320V - - 1PC 1 TBC-027 87070286 6.31 SGD
In stock
DC-1521 Hijet S200V Daihatsu - 43345-97501-000 - - 1PC 1 TBC-034 87070356 7.19 SGD
In stock
DC-2648 Forward FRR ISUZU - 1-43150-761-1(ASS'Y) - - 1PC 1 TBC-035 87070365 15.00 SGD
Shipped after 2017-06-28
DC-1629 Hijet S200C Daihatsu - 43345-87508 - - 1PC 1 TBC-023 87070243 7.12 SGD
In stock
DC-2121 Sambar KS3 Subaru - 72106-7021(ASS'Y) - - 1PC 1 TBC-036 87070374 8.36 SGD
Shipped after 2017-06-27
DC-1621 Corolla Fielder NZE141G Toyota - 43330-19115(ASS'Y) - - 1PC 1 TBC-037 87070383 10.39 SGD
In stock
DC-2653 Chariot Grandis N84W Mitsubishi - MR316350 - - 1PC 1 TBC-038 87070392 5.04 SGD
Shipped after 2017-06-27
DC-1612 AD VFY11 NISSAN - 54500-WD000(ASS'Y) - - 1PC 1 TBC-026 87070277 8.29 SGD
In stock
DC-1628 Life JB5 Honda - 51225-S50-003 - - 1PC 1 TBC-022 87070234 5.18 SGD
In stock
DC-2103 Estima ACR5 # Toyota - 45046-29515(ASSY) - - 1PC 1 TBC-024 87070252 2.59 SGD
In stock
DC-1626 Accelerated BK3P, 5P Mazda - B32H-34-300E(ASS'Y) - - 1PC 1 TBC-025 87070261 6.64 SGD
In stock
DC-2102 Blue Bird QU14 NISSAN - 48520-2J025(ASS'Y) - - 1PC 1 TBC-028 87070295 8.78 SGD
In stock
DC-1524 Elf / Atlas NKR66E NKS81 / AKS81 ISUZU - 8-94419-609-2(ASS'Y) - - 1PC 1 TBC-029 87070304 8.86 SGD
Shipped after 2017-06-27
DC-2522 Vitz SCP90 Toyota - 45046-59115(ASS'Y) - - 1PC 1 TBC-030 87070313 4.06 SGD
In stock
DC-1632 Stream RN5 Honda - 51225-S5A-003 - - 1PC 1 TBC-032 87070331 6.02 SGD
In stock
DC-1168 Harrier ACU10W Toyota - 48068-B4010(ASS'Y) - - 1PC 1 TBC-033 87070347 8.86 SGD
Shipped after 2017-06-27
DC-1616 Bongo SS28V Mazda - S083-34-535 - - 1PC 1 TBC-039 87070401 6.18 SGD
Shipped after 2017-06-27
DC-1634 Skyline HR34 NISSAN - 54500-AA000(ASS'Y) - - 1PC 1 TBC-040 87070417 8.78 SGD
In stock
DC-1643 Minicab U61V Mitsubishi 38.8 MR319076 - 34 1PC 1 TBC-021 87070225 3.60 SGD
In stock
DC-1635 Move L175S Daihatsu 33.2 48069-B2030(ASS'Y) 16.3 27.5 1PC 1 TBC-031 87070322 7.19 SGD
In stock
DC-1165 Accord CD3 Honda 26 53546-SA0-003 13 29 1PC 1 TBC-008 35582495 7.28 SGD
In stock
DC-1350 Every DA62V Suzuki 27 45723-70B00 13.5 27 1PC 1 TBC-001 35582425 8.87 SGD
In stock
DC-1620 Duet M101A Toyota 34 43345-97201-000 14.6 35 1PC 1 TBC-002 35582434 7.71 SGD
In stock
DC-1125 Laurel GCC35 Nissan 31.5 48522-D0100 14 28 1PC 1 TBC-003 35582443 4.91 SGD
In stock
DC-1520 Airtrick CU2w Mitsubishi 32 MB616023 13.5 26.5 1PC 1 TBC-004 35582452 5.33 SGD
In stock
DC-1518 Today JW3 Honda 29 53546-SF4-004 13 26.5 1PC 1 TBC-005 35582461 6.58 SGD
In stock
DC-1167 Move L160S Daihatsu 29.8 45479-B2010 13 28.5 1PC 1 TBC-006 35582477 4.91 SGD
In stock
DC-1525 Sambar TV2 Subaru 27.8 48522-01B01 12 25.5 1PC 1 TBC-007 35582486 2.52 SGD
In stock
DC-1617 Mira L200V Daihatsu 34 43345-87507-000 14.5 23.5 1PC 1 TBC-010 35582513 8.68 SGD
In stock
DC-1117 Minica H31A Mitsubishi 27 MB192988 13.5 27.5 1PC 1 TBC-011 35582522 5.33 SGD
In stock
DC-1618 VIVIO KK3 Subaru 26 20221-KC000 15 25.5 1PC 1 TBC-012 35582531 3.48 SGD
In stock
DC-2523 Alto HC11S Suzuki 24 48819-60B00 9.5 23 1PC 1 TBC-013 35582547 2.36 SGD
In stock
DC-1331 Colt Z21A Suzuki 38.8 MB176047 16 30.5 1PC 1 TBC-014 35582556 5.38 SGD
In stock
DC-1627 Demio DW3W Mazda 31.5 D001-34-565 14.5 24.5 1PC 1 TBC-015 35582565 6.20 SGD
In stock
DC-1170 Civic Ferio EK3 Honda 29 51225-671-003 15 28 1PC 1 TBC-016 35582574 6.20 SGD
In stock
DC-1614 Titan dash SY54L Mazda 43 S083-34-557 19.5 41 1PC 1 TBC-019 35582601 5.21 SGD
In stock
DC-1516 TITAN WG31T Mazda 36.5 W023-32-279 20 32 1PC 1 TBC-020 35582617 5.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 156
4 star 19
3 star 21
2 star 0
1 star 5
Review Rating: 4.60
201 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-06-20 15:05:34
It can not be purchased quite easily at others. I am very saved.
This review is about item#18735964.
Exchange
1
From Japan
On 2017-06-18 21:38:15
There is no mistake in the number of 45479 - B2010, but in Tantekze it 's somewhat somewhat accepted and it does not fit well.
This review is about item#35582477.
Automobile inspection and maintenance
5
From Japan
On 2017-06-16 17:40:08
I was worried whether it would fit, but it was fine. It was saved. .
This review is about item#35582434.
At the time of a vehicle inspection
5
From Japan
On 2017-06-14 03:15:07
It is almost unchanged with genuine parts and the price is cheap so I would like to purchase again.
This review is about item#87070234.
Inspection, inspection
3
From Japan
On 2017-06-09 22:56:31
I thought that it was durable before, but it seems that it will be broken due to deterioration in an early vehicle with a managed vehicle in about 4 to 5 years. Still it is more impressive than Ohno Rubber. It is not far from genuine NOK made. At present, severe vehicles began to use genuine products.
This review is about item#35582425.
To automobile inspection maintenance
5
From Japan
On 2017-06-06 21:43:31
Drive shaft boots are exchanged in sets when they are exchanged. There is no particular problem in terms of quality.
This review is about item#87070322.
Old car, restore
3
From Japan
On 2017-06-02 21:07:59
I think that the material is a little soft. I am thankful for the old car if it is a bit hard.
This review is about item#35582495.
Used for maintenance such as vehicle inspection
5
From Japan
On 2017-05-30 13:05:38
There are also cheaper products than buying at the parts shop, but if you order only 1 2 coins it costs a shipping cost and it is rather expensive
This review is about item#35582425.
My car maintenance
5
From Japan
On 2017-05-30 08:25:07
Daihatsu mirror 660 TA - L250S Used for the ball joint of the lower arm. Common left and right. It is good to pull out the drive shaft as it requires a bearing puller for the tool during operation. (It can not be removed by tie rod end puller.) Do not forget to purchase hub nut (order code 38590045)
This review is about item#87070322.
Maintenance work
5
From Japan
On 2017-05-22 12:54:35
I keep it as stock reserve. Because it is a domestic manufacturer, it is safe.
This review is about item#35582477.

Related Products