Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drip Proof Timer

2015 Trusco Published Pages
1 1181
2014 TRUSCO Published Page
1-1102
Waterproof
IPX4 compliance
AS ONE Part Number
1-1935-02, 1-1935-02
Sound Pressure Level (dB)
70+/-5, 70+/-5
Minimum Setup Time
10sec, 10 seconds
Maximun Setup Time
99 min 59sec, 99 minutes 59 seconds
Power
Lithium battery CR2032 (3V) 1 present, (3V) 1 this lithium battery CR2032
Weight (g)
About 50 (including batteries), About 50 (including batteries)
Dimension (mm)
phi82x165, phi82x165
Material
ABS, ABS
TRUSCO Part Number
408-1927, 408-1927
TGK Product Number
219-55-43-75, 219-55-43-75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-24 35589802 16.99 SGD
In stock
ADD TO CART

Related Products