Buy more than* S$200* and get FREE SHIPPING

Drip Proof Timer

2015 Trusco Published Pages
1 1181
2014 TRUSCO Published Page
1-1102
AS ONE Part Number
1-1935-03, 1-1935-03
Sound Pressure Level (dB)
70+/-5, 70+/-5
Minimum Setup Time
1sec, One second
Maximun Setup Time
99 min 59sec, 99 minutes 59 seconds
Power
Lithium battery CR2032 (3V) 1 present, (3V) 1 this lithium battery CR2032
Weight (g)
About 55 (including batteries), About 55 (including batteries)
Dimension (mm)
phi82x165, phi82x165
Material
ABS, ABS
TRUSCO Part Number
408-1935, 408-1935
TGK Product Number
219-55-43-76, 219-55-43-76
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-25 35589811 13.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products