Buy more than* S$200* and get FREE SHIPPING

Lacquer Spray J

4.00 (7)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (min)
About 10 (winter / about 20) (20 degC )
Standard Coating Area (coating 2times)(m2)
About 0.5 over 0.8
Content of Hazardous Material
0.12L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Type
Lacquer spray
Ingredients
Nitro cellulose, synthetic resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC(300mL) 1 Gray 75960421 8.51 SGD
In stock
Ivory 1PC(300mL) 1 Ivory 75960464 8.51 SGD
In stock
Orange Red 1PC(300mL) 1 Orange red 75960437 8.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Painting of bicycle chain cover
4
From Japan
On 2016-12-07 18:51:12
Slightly yellow is a strong ivory. Ants tend to cheap lacquer spray, less foaming of the paint surface, good.
This review is about item#75960464.
Anticorrosive
5
From Japan
On 2015-11-29 19:15:44
Also it contains air bubbles with a transparent lacquer us with missing foam because it is recommended.
This review is about item#35593923.
Bicycle before painting of gray mesh cage
4
From Japan
On 2015-10-07 18:12:11
The overall it can be said is equally be covered what is ideal in a more fine mist of spray. Some things, since there is to become unable evenly sprayed Botabota, troubled.
This review is about item#75960421.
The color-coded in the field
5
From Japan
On 2014-09-17 13:38:18
Decent cheap but products were, and since us to delivery we use always It is slightly higher How can not be helped than just the price in other colors
This review is about item#35593941.
Tool management
2
From Japan
On 2014-05-15 18:38:34
If you are using a few times will not clean injection.
This review is about item#35593966.
Musical Instruments paint
3
From Japan
On 2013-06-11 10:13:12
I bought because there was a 1000 yen coupon. Recently, there is no clear of two cheap Toro cellulosic to retailers Usually it, but I tried to use a little bit is the price is high, but try It is normally gloss comes out lacquer dry normally be able normally injection It is high at 500 yen in 300ml, I guess is a repeater you were 300 yen.
This review is about item#35593923.
Car interiors
5
From Japan
On 2012-04-25 13:58:57
In particular, it was good without any problems. In Monotarou brand of lacquer spray, I want you to put a matte black.
This review is about item#35593914.

Related Products