Buy more than* S$200* and get FREE SHIPPING

Broadway Wide Mirror A

4.12 (8)
Caution
Not available for cars which install automatic anti-glare mirrors.
Mirror Shape
Flat surface
Possible Attachment Dimensions (mm)
Vertical width 55-80 (pure mirror)
Mirror Dimensions (mm)
240x65
Weight (g)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BW-842 35594465 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Private car
2
From Japan
On 2018-04-16 07:15:53
It was slightly smaller than I expected. Should I consider it as the value of the price?
This review is about item#35594465.
Mirror mounting
5
From Japan
On 2017-04-07 17:45:25
It is a good size and easy to use in general size and good visibility.
This review is about item#35594465.
Toyota Prius α used in the interior rearview mirror
5
From Japan
On 2016-06-10 17:55:16
I am using it for the Toyota Prius α, but the genuine mirror was narrow and dark though the field of view was narrow but this product was somewhat bright and the view became wide and it was good.
This review is about item#35594465.
Back mirror
5
From Japan
On 2015-06-04 21:55:30
It is good for a narrow space of light rings, it is good that the view of the back is wide and easy to see
This review is about item#35594465.
I intended to install it on a car.
3
From Japan
On 2015-01-17 08:49:26
Regardless, I ordered a size difference by my own responsibility and then stopped. I am sorry to know later that it was still big.
This review is about item#35594465.
Used for my car
5
From Japan
On 2014-03-17 20:04:11
It is simple and easy to see.
This review is about item#35594465.
Minicar room mirror
5
From Japan
On 2013-11-04 17:10:47
Easy to set, the reflection is clear.
This review is about item#35594465.
Car dress up
3
From Japan
On 2013-03-21 22:37:24
Although it can be used normally without problems, it was a little disappointing because the original genuine mirror upper part protrudes a little. Depending on the person, it may be pretty annoying. . It is not fashionable making.
This review is about item#35594465.

Related Products