Buy more than* S$200* and get FREE SHIPPING

Pvc Ceiling Hatche

4.67 (3)
Opening Dimension (mm)
225x225
Color
Off white
Compatible
9.5 mm of plasterboard, 12.5 mm
Accessories
Board presser-foot component x4 piece for 9.5mm Board presser-foot component x4 piece for 9.5mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Alligater Hatch 220 35595226 19.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When you do not do interior work on pipe renewal work etc.
5
From Japan
On 2015-03-10 18:05:17
When opening the wall, even if wood and water supply pipes are caught, it is an inspection hole made of resin, so it can be cut out.
This review is about item#35595226.
To pass electric wires
5
From Japan
On 2014-12-21 06:43:45
It was easy to use
This review is about item#35595226.
In-wall inspection
4
From Japan
On 2014-06-12 08:34:17
Edge is slightly big and designability is still quite good.
This review is about item#35595226.

Related Products