Buy more than* S$200* and get FREE SHIPPING

Strainer Cap

4.88 (8)
Compatible Pipe Nominal Diameter
50 - 100A
Dimensions (Width W x Height H) (mm)
155x105
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 NH-15T 35595271 16.55 SGD
Shipped after 2017-10-23
Black 1PC 1 NH-15T 35595287 16.55 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Established in conjunction with the cleaning of the box hut
5
From Japan
On 2017-07-11 15:10:15
I thought the straining force of the strainer's leaf spring inserted in the gutter was strong and good product when it was installed strongly. I think I will repeat.
This review is about item#35595287.
Dirt or stop to the drain pipe at the veranda
4
From Japan
On 2017-06-25 09:45:40
There was no exact size, I chose plastics and processed it a little. It is heavy and the wind can also be cleared.
This review is about item#35595287.
It was used for the rain gutter of the folded roof.
5
From Japan
On 2017-03-03 17:07:44
Since the existing strainer was flat type, as it rained, garbage accumulated soon and it was in a state that the gutter was clogging up and overflowing unless it frequently cleaned up. Even if garbage is clogged by making it a strainer with a height, it will take a considerable amount of time for the entire strainer to hide, so the gutters will not overflow at once.
This review is about item#35595271.
It's a strainer exchange.
5
From Japan
On 2015-03-10 06:58:14
It is much cheaper compared with other companies' equivalents
This review is about item#35595287.
Used to remove garbage from the gutter of the work
5
From Japan
On 2014-09-16 14:30:46
Easy to fix and use great value. It looks bad, it seems better than a stainless steel net made presence. Since the rest is made of resin, how about weathering is it?
This review is about item#35595287.
Used as a cap for prevention of clogging caused by dead leaves and earth and sand at the entrance of the condominium
5
From Japan
On 2014-07-21 14:03:33
Although there was an impression that it is a product that seems to be sturdy on the web, I made it solid by viewing it when I looked it in hand, stainless steel detachment feet were also shocked, and in the singing phrase of this product It is clear that it is excellent for certain weathering resistance, salt damage, impact resistance, rust prevention, etc. In addition, when purchasing, since the width of the lower side is 155 MM, not only the dimensions of the conduit pipe (vertical gutter) but also the width of the rain gutter (horizontal gutter) to be installed. In the future I would like to purchase if necessary but it seems not to be necessary as it seems to be reasonably strong.
This review is about item#35595271.
Exquisite drainage strainer
5
From Japan
On 2014-07-13 13:24:36
Until now it was clogged with dead leaves etc using a flat strainer, and water caught about 10 centimeters before it noticed, it entered into the water in a panic and it cleaned up, but even if a few dead leaves accumulate it overflows I am relieved to give. It is also easy to price and very helpful. This time I tried installing only one as a trial, but it is planned to add it to all drainage ditch in the future.
This review is about item#35595287.
Waterproof construction renovation
5
From Japan
On 2013-08-06 11:13:46
It does not corrode lightly reasonably well
This review is about item#35595287.

Related Products