Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strainer Cap

5.00 (2)
Dimensions (Width W x Height H) (mm)
110x95
...see all>
Product Options
ADD TO CART
Compatible Pipe Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Nominal Diameter Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black PVC 1PC 1 NS-11Y 35595305 11.99 SGD
In stock
40 - 65A Gray Vinyl chloride 1PC 1 NS-11Y 35595296 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Balcony waterproof construction
5
From Japan
On 2016-11-14 18:33:14
Because it was not sold at the home center, it was very helpful. I felt that the adjustment of the drain insertion part was better if it was slightly shifted up and down with a slide etc. a little more easily.
This review is about item#35595305.
The cap of the drainage port of the veranda.
5
From Japan
On 2013-11-17 17:11:14
I am surprised that arrangement is quick. It was stronger than I thought, and it was easy to install. I also want to use it.
This review is about item#35595296.

Related Products