Buy more than* S$200* and get FREE SHIPPING

Woodworking combined bit

4.00 (3)
...see all>
Product Options
ADD TO CART
Material Hex Shaft: Width Across Flat (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Hex Shaft: Width Across Flat (mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S45c / tip black plating 6.35 3 85 150 1PC 1 TWK-3.0 35595576 7.99 SGD
Shipped after 2018-01-22
S45c / tip black plating 6.35 21 135 205 1PC 1 TWK-21.0 35595716 13.99 SGD
Shipped after 2018-01-22
S45c / tip black plating 6.35 6 100 165 1PC 1 TWK-6.0 35595603 -
Discontinued
[x]
S45c / tip black plating 6.35 20 135 205 1PC 1 TWK-20.0 35595707 13.99 SGD
Shipped after 2018-01-22
S45c / tip black plating 10 30 160 230 1PC 1 TWK-30.0 35595743 26.99 SGD
Shipped after 2018-01-22
S45c / tip black plating 10.0 27 160 230 1PC 1 TWK-27.0 35595734 21.99 SGD
Shipped after 2018-01-26
S45c / tip black plating 6.35 7 100 165 1PC 1 TWK-7.0 35595612 8.99 SGD
Shipped after 2018-01-26
S45c / tip black plating 6.35 5 100 165 1PC 1 TWK-5.0 35595594 7.99 SGD
Shipped after 2018-01-26
S45c / tip black plating 6.35 4 85 150 1PC 1 TWK-4.0 35595585 7.99 SGD
Shipped after 2018-01-22
S45c /black plated tip 6.35 8 100 165 1PC 1 TWK-8.0 35595621 7.99 SGD
Shipped after 2018-01-22
S45c /black plated tip 6.35 9 120 185 1PC 1 TWK-9.0 35595637 -
Discontinued
[x]
S45c /black plated tip 6.35 10 120 185 1PC 1 TWK-10.0 35595646 7.99 SGD
Shipped after 2018-01-22
S45c /black plated tip 6.35 11 120 185 1PC 1 TWK-11.0 35595655 7.99 SGD
Shipped after 2018-01-26
S45c /black plated tip 6.35 13.5 135 205 1PC 1 TWK-13.5 35595673 9.99 SGD
Shipped after 2018-01-22
S45c /black plated tip 6.35 18 135 205 1PC 1 TWK-18.0 35595691 -
Discontinued
[x]
S45c /black plated tip 10.0 24 160 230 1PC 1 TWK-24.0 35595725 16.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Production of accessories
5
From Japan
On 2017-10-22 15:44:18
It is used for drilling of wood. The price is pretty attractive.
This review is about item#35595621.
Processing wood
4
From Japan
On 2015-04-19 14:46:07
I opened a through hole in the wood with a hand drill. I think that it is within the allowable range though there is some shake.
This review is about item#35595576.
For civil engineering formwork
3
From Japan
On 2013-05-18 15:02:43
It is a consumable item so it's like this.
This review is about item#35595637.

Related Products