Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gravitation Space Gun LUNA-L

Squirt Shape
LVMP
Paint Inlet
G 1/4
Air Inlet
G 1/4
Paint Supply System
Gravity
Nozzle Diameter (phi mm)
1.3
Air Consumption (L/min)
200(0.2MPa)
Open Pattern (mm)
250
Weight (g)
245
TRUSCO Part Number
337-9302
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LUNA-L-LD-1.3-G 35595953 -
Discontinued
[x]
ADD TO CART

Related Products