Buy more than* S$200* and get FREE SHIPPING

Polybuten Pipe

4.50 (2)
Thickness T (mm)
5
Compatible Standard
JIS K6778/6792
Length (m)
60
...see all>
Product Options
ADD TO CART
Specification Scale Interval Color Compatible Dimension A (mm phi) Dimension D (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Scale Interval Color Compatible Dimension A (mm phi) Dimension D (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 28+/-1.0 17.0+/-0.15 6.7 1roll 1 PL13JHPSC60 20545473 339.99 SGD
In stock
- - - - 28+/-1.0 17.0+/-0.15 6.7 1roll 1 PL13JHBSC60 20545464 529.99 SGD
Shipped after 2018-01-31
- - - - 24.0+/-1.0 13.0+/-0.15 4.3 1roll 1 PL10JHB5 35596434 299.99 SGD
Shipped after 2018-01-31
- Cut mark /25.5mm Blue (Saddle) KT over 30 / ISD over 22 28+/-1.0 17.0+/-0.15 6.7 1Roll 1 PL13JHB5 35596443 -
Discontinued
[x]
For supplying hot water. Cut mark /25.5mm Pink (Saddle) KT over 30 / ISD over 22 28+/-1.0 17.0+/-0.15 6.7 1Roll 1 PL13JHP5 35596486 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Facility
5
From Japan
On 2015-02-06 15:54:24
Well satisfied.
This review is about item#35596443.
For business
4
From Japan
On 2014-03-14 19:33:56
It is useful to be able to order at night with a personal computer. It will be better if it is a little cheaper · · ·
This review is about item#35596486.

Related Products