Buy more than* S$200* and get FREE SHIPPING

Push Lock II

Caution
* Do not joint items which does not meet the standard. * Connect a HIVP side first on construction. When polybutene pipe connection, confirm the HIVP adhesive does not adhere to the O-ring. Do not use if attached. * Mark the insertion part of HIVP, insert more than one-third from the zero point to the stopper. * Do not store in high-temperature environment (in a car, near the projector, etc.). There is a risk of dimensional change deformation. Do not bury vertically. If it is unavoidable, waterproof the product and do not give heavy load.
Purpose
For drain only
Working Pressure (MPa)
0.75 below
Standard
Heterogeneous tube / HIVP water for hard vinyl chloride pipe (JIS K6742)
Material
PVC
...see all
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Diameter Dimensions L (mm) Size Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Nominal Diameter Dimensions L (mm) Size Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.0 33.0 Heterogeneous tube / 13 101.7 KAH13JX13A Polybutene tube size / PL13J   1PC 1 KAH13JX13A 35597021 10.94 SGD
In stock
33.0 38.6 Heterogeneous tube / 20 111.5 KAH16JX20A Polybutene tube size / PL16J *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KAH16JX20A 35597012 11.68 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products