Buy more than* S$200* and get FREE SHIPPING

Push Master Seat Tap Elbow

5.00 (1)
Dimensions L0 (mm)
10.5
Screw Diameter M
Rc1/2
Dimension G(mm)
50.3
Dimensions N (mm)
25
Dimension L2 (mm)
45
Dimensions E (mm)
35
Dimension D (phi mm)
30.4
Dimension F (mm)
46
Dimension L1 (mm)
70.3
Dimension H (mm)
20
Size
NAE13J
Material
CAC406 (bronze) deleading processing, etc.
Specification
Taper thread products
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NAE13J 35597317 21.58 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2015-03-10 20:26:29
Usability is good.
This review is about item#35597317.

Related Products