Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Screw Length (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Head Diameter (phi mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Head Diameter (phi mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 4.8 Chromate 120 9.25 Half screw 1Box(160PC) 1 ABL-120 Semi 35628381 24.99 SGD
Shipped after 2018-01-24
39 3.8 Chromate 45 8 Full Thread 1Box(1070PC) 1 ABL-45 All 35628311 24.99 SGD
In stock
35 3.8 Chromate 41 8 Full Thread 1Box(1260PC) 1 ABL-41 All 35628302 24.99 SGD
Shipped after 2018-01-26
32 3.8 Chromate 38 8 Full Thread 1Box(1320PC) 1 ABL-38 All 35628293 24.99 SGD
In stock
26 3.8 Chromate 32 8 Full Thread 1Box(1750PC) 1 ABL-32 All 35628284 27.99 SGD
In stock
55 4.5 Chromate 100 8.4 Half screw 1Box(240PC) 1 ABL-100 Semi 35628372 22.99 SGD
In stock
- - - - - - 1Box(320PC) 1 ABL-90 35628363 24.99 SGD
In stock
44 3.8 Chromate 51 8 Ful thread 1Box(970PC) 1 ABL-51 all 35628327 24.99 SGD
In stock
29 3.8 Chromate 57 8 Half screw 1Box(775PC) 1 ABL-57 Semi 35628336 24.99 SGD
In stock
35 4.2 Chromate 65 8.3 Half screw 1Box(640PC) 1 ABL-65 Half 35628345 24.99 SGD
In stock
40 4.2 Chromate 75 8.3 Half screw 1Box(520PC) 1 ABL-75 Half 35628354 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
House renovation
5
From Japan
On 2017-05-19 17:12:45
There are no cracks in the wood, and the sting is good. I will recommend it from the course thread at all.
This review is about item#35628327.
Antenna base mounting etc.
5
From Japan
On 2015-03-11 13:48:43
It is easy to use because it has better penetration than the course thread as there is a notch first. I am satisfied that the price is cheap.
This review is about item#35628345.

Related Products