Buy more than* S$200* and get FREE SHIPPING

Hole Corner Course With Thread Bugle Head, Economical Box

3.33 (6)
Specification
square socket (Square bit type)
...see all>
Product Options
ADD TO CART
Compatible Driver Screw Type Screw Length (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Driver Screw Type Screw Length (mm) Diameter (phi mm) Finishing Material Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Square No.2 Half screw 50 5 Unichrome 90 1Box(200PC) 1 ACS-90 Semi 35628451 15.87 SGD
Shipped after 2017-12-18
Square No.2 Half screw 65 5.2 Unichrome 120 1Box(150PC) 1 ACS-120 Semi 35628476 22.90 SGD
Shipped after 2017-12-18
SquareNo.2 Half screw 26 3.8 UNIQLO 51 1Box(1000PC) 1 ACS-51 Semi 35628415 21.50 SGD
Shipped after 2017-12-22
SquareNo.2 Full Thread 44 3.8 UNIQLO 51 1Box(1000PC) 1 ACS-51 All 35628406 21.50 SGD
Shipped after 2017-12-22
SquareNo.2 Half screw 55 5.2 UNIQLO 100 1Box(160PC) 1 ACS-100 Semi 35628467 18.15 SGD
Shipped after 2017-12-22
Square No.2 Half screw 29 3.8 UNIQLO 57 1Box(900PC) 1 ACS-57 Semi 35628424 21.50 SGD
Shipped after 2017-12-22
Square No.2 All screws 39 3.8 Unichrome 45 1Box(1100PC) 1 ACS-45 all 35628397 21.50 SGD
Shipped after 2017-12-18
Square No.2 Half-screw 35 4.2 Unichrome 65 1Box(500PC) 1 ACS-65 all 35628433 17.37 SGD
Shipped after 2017-12-18
Square No.2 Half screw 40 4.2 Unichrome 75 1Box(400PC) 1 ACS-75 half 35628442 15.87 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2017-01-23 14:05:11
If I was not in a DIY shop and gave up, I saw your catalog and jumped. The price is also cheap and satisfactory. Unlike plus specifications it is easy to handle.
This review is about item#35628442.
Building a storeroom
1
From Japan
On 2016-06-28 16:59:46
When fastened with a bit, the corner part was rounded even at small torque and it could not be used. I left it without using it.
This review is about item#35628451.
Construction work of wooden houses
4
From Japan
On 2016-02-18 02:15:40
We used it without damaging goods at ordinary hardware store
This review is about item#35628442.
Wood fixation
5
From Japan
On 2015-10-12 18:16:57
not bad!
This review is about item#35628451.
Wood work product
2
From Japan
On 2014-11-22 16:52:08
Because there was also pointed out by other people, I was concerned, but when I actually use it at work, I can not use it well with the general No. 2 bit. We tried with five types of business, but we all tried with 5 kinds of bits, but the same result, since the end of the bit enters only 1 ~ 1.5 mm, if the bit wobbles at the beginning of tightening, I will slide. It was the origin of the injury and it was scratched that the bit slipped into the wood and it got scratched or it was a scattered result. Once, since we are a processing site holding professional craftsmen, when measuring the hole of the bit as the voice of the site, the depth of the hole is shallow and the size of the bit is also small, so if you do not improve this bit it is unpopular I think this product as it is
This review is about item#35628476.
Screw fastening
3
From Japan
On 2014-04-19 09:47:57
If the depth of the head is a little more, the bit lasts longer so I would like to improve the depth.
This review is about item#35628476.

Related Products