Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Screw Type Screw Length (mm) Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Type Screw Length (mm) Diameter (phi mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Thread 19 4.2 25 StainlesssteelSUSxM7 1Box(1000PC) 1 AC-25S(XM7) 35628591 51.99 SGD
Shipped after 2018-06-22
Full Thread 21 4.2 28 StainlesssteelSUSxM7 1Box(1000PC) 1 AC-28S(XM7) 35628607 55.99 SGD
In stock
Ful thread 26 4.2 32 Stainless steel SUS XM7 1Box(1000PC) 1 AC-32S(XM7) 35628616 62.99 SGD
Shipped after 2018-06-25
Ful thread 32 4.2 38 Stainless steel SUS XM7 1Box(700PC) 1 AC-38S(XM7) 35628625 49.99 SGD
Shipped after 2018-06-22
Ful thread 35 4.2 41 Stainless steel SUS XM7 1Box(500PC) 1 AC-41S(XM7) 35628634 39.99 SGD
In stock
Ful thread 39 4.2 45 Stainless steel SUS XM7 1Box(500PC) 1 AC-45S(XM7) 35628643 42.99 SGD
In stock
Ful thread 44 4.2 51 Stainless steel SUS XM7 1Box(500PC) 1 AC-51S(XM7) 35628652 48.99 SGD
In stock
All screws 50 4.2 57 Stainless steel SUS XM7 1Box(400PC) 1 AC-57S(XM7) 35628661 42.99 SGD
Shipped after 2018-06-20
Half-screw 35 4.8 65 Stainless steel SUS XM7 1Box(300PC) 1 AC-65S(XM7) 35628677 45.99 SGD
Shipped after 2018-06-20
Half screw 40 4.8 75 Stainless steel SUS XM7 1Box(200PC) 1 AC-75S(XM7) 35628686 34.99 SGD
In stock
Half screw 50 5.5 90 Stainless steel SUS XM7 1Box(200PC) 1 AC-90S(XM7) 35628695 51.99 SGD
In stock
Half screw 65 5.5 120 Stainless steel SUS XM7 1Box(120PC) 1 AC-120S(XM7) 35628704 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Maintenance of the house
4
From Japan
On 2017-09-27 17:59:52
Purchased for wood deck. It's not a problem for durability at the moment, but I'm happy that it's a bit cheaper.
This review is about item#35628677.
When wood deck is fixed when wood is fixed
5
From Japan
On 2017-04-20 15:31:37
There was no variation in the product, and I could use it with confidence.
This review is about item#35628634.
When wood deck is fixed when wood is fixed
5
From Japan
On 2017-03-23 15:16:12
It was large in diameter and could be driven very firmly, and it was safe to use.
This review is about item#35628607.
Deck floor stop
4
From Japan
On 2016-07-12 22:33:51
It was hard to break due to the 4mm cut off hole and the consumption of the cut was reduced a lot. (Previously it was not very popular with pilot hole 3, 5 mm.)
This review is about item#35628643.
Truck floorboard, bridge screws
5
From Japan
On 2014-12-01 21:31:17
Very good quality and price
This review is about item#35628695.
Outdoor wood deck
5
From Japan
On 2014-10-14 17:40:18
Since it is MX 7 (SUS 304), it is resistant to rust. SUS 410 is cheap but rusty. Outdoor, MX 7 stainless steel is recommended if you consider it as an organism.
This review is about item#35628634.
Used for outdoor features
5
From Japan
On 2014-05-13 19:07:40
Must be durable for outdoor use. Course red purchased this time is rusty and strong enough are secured and I am very satisfied. I would like to continue using XM 7 stain for outdoor use in the future.
This review is about item#35628616.
2 * 4 fixed
5
From Japan
On 2013-03-31 21:00:46
Strong stainless steel material, strength was enough.
This review is about item#35628686.

Related Products