Buy more than* S$200* and get FREE SHIPPING

Water Supply Hose

1.89 (9)
Burst Pressure (MPa)
2
Normal Opreration Pressure
0.8
Material
PVC
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Hose Dimension (inch) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Operating Temperature Range (deg C) Thickness (mm) Hose Dimension (inch) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 About-5 to 60 1.4 3 50 1Roll 1 3inchx50M 35597676 -
Discontinued
[x]
102 About-5 - 60 2.8 4 20 1Roll 1 4inchx20M 35597694 -
Discontinued
[x]
102 About-5 to 60 2.8 4 30 1Roll 1 4inchx30M 35597703 -
Discontinued
[x]
152 About-5 to 60 2.6 6 50 1Roll 1 6inchx50M 35597773 -
Discontinued
[x]
125 About-5 to 60 2.8 5 50 1Roll 1 5inchx50M 35597737 -
Discontinued
[x]
76 About-5 to 60 - 3 100 1Roll 1 3inchx100M 35597685 -
Discontinued
[x]
200 About-5 to 60 - 8 50 1Roll 1 8inchx50M 35597791 -
Discontinued
[x]
51 About-5 - 60 2.2 2 10 1Roll 1 2inchx10M 35597615 -
Discontinued
[x]
51 About-5 - 60 2.2 2 20 1Roll 1 2inchx20M 35597624 -
Discontinued
[x]
51 About-5 - 60 2.2 2 30 1Roll 1 2inchx30M 35597633 -
Discontinued
[x]
51 About-5 - 60 2.2 2 50 1Roll 1 2inchx50M 35597651 -
Discontinued
[x]
51 About-5 - 60 2.2 2 100 1Roll 1 2inchx100M 35597667 -
Discontinued
[x]
102 About-5 - 60 2.8 4 50 1Roll 1 4inchx50M 35597712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 6
Review Rating: 1.89
9 Customer Reviews
The reviews are automatic translation.
Underground pit drainage
1
From Japan
On 2015-12-10 16:03:34
There are 1 pinhole. It would be better if you were thinking in terms of indoor use.
This review is about item#35597651.
Connected to a spray hose by a submerged pump from Ogawa
1
From Japan
On 2015-07-13 16:39:44
There were two pin holes in the middle and there was water leakage. It is no brand, so it can not be helped. Because I have not purchased since checking water flow · · · ·
This review is about item#35597651.
Used for drainage of rice
5
From Japan
On 2015-06-04 02:27:27
I was worried about the no brand, but I could use it without any problems. The price was reasonable and good. I am looking forward to how much durability it is.
This review is about item#35597676.
Sewer construction. Waste water change work.
1
From Japan
On 2015-01-30 09:04:44
Though it is described as the thickness (mm) of the item description 2.6 normal pressure (MPa) 0.8, it is assumed that the actual thickness is only 1.3 mm and does not have the normal pressure (MPa) 0.8. Kuraray duct hose previously purchased at other site has a thickness of 2.1 mm and has a service pressure (MPa) of 0.3. Actual thickness was 2.1 mm and it was able to be used at the site enough. There is nothing to say "I wish it would be cheap". Because I do not have time this time, I will use this product is anxious.
This review is about item#35597773.
For emergency drainage, such as in the case of concentrated torrential rain
1
From Japan
On 2013-09-02 21:00:46
The water supply hose purchased, volatile odor such as thinner is too severe, it is impossible immediately to use. It is spread outdoors to take a smell, but what time can we use it ...? Stone, no brand
This review is about item#35597703.
Drainage tank drainage
4
From Japan
On 2013-06-24 16:16:58
Although it is a little stiff hose, I have used it in the field without problems
This review is about item#35597615.
Water supply
1
From Japan
On 2013-01-11 00:12:25
Summer was normal and could be used without problems. The problem is not in the condition that it was hardened and used in winter compared to domestic Sunny Horse. Will it become soft again when spring is over winter? Or is it still stiff? Either way it is an item that is not cheap at present. You should buy it because you are cheap because it is cheap.
This review is about item#35597667.
Used as a drain hose.
2
From Japan
On 2011-07-03 21:16:30
There was only a length of 9 m. It is displayed as 10M. A medicine that seems to prevent sticking is painted on the surface, but there is a bad smell that makes me feel bad.
This review is about item#35597615.
Irrigation of farmland and others
1
From Japan
On 2011-07-03 16:53:42
From the time of product arrival, creosote smell, it is cheap and there is no choice but for a no brand, opening and extending it, connecting to a submersible pump and sending it to water There are three points of water leakage ● Commercial pressure ( MPa): 0.8 ● Destruction pressure (MPa): I think that it is better to stop showing the number 2 As a sales complaint, we recommend renaming it as a one-time disposable hose.
This review is about item#35597667.

Related Products