Buy more than* S$200* and get FREE SHIPPING

Poly- Tube

3.71 (14)
Purpose
For temporary passing water
Length (m)
50
Thickness (mm)
0.06
Material
PE
...see all
Product Options
ADD TO CART
Compatible Pipe Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 60 About 63 100 1Box(1PC) 1 H100 50M 35597807 -
Discontinued
[x]
Up to 90 About 95 150 1Box(1PC) 1 H150 50M 35597816 -
Discontinued
[x]
Up to 120 About 127 200 1Box(1PC) 1 H200 50M 35597825 -
Discontinued
[x]
Up to 180 About 190 300 1Box(1PC) 1 H300 50M 35597834 -
Discontinued
[x]
Up to 220 About 223 350 1Box(1PC) 1 H350 50M 35597843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 3.71
14 Customer Reviews
The reviews are automatic translation.
For provisional drainage under construction
3
From Japan
On 2015-11-25 15:28:21
It is a price
This review is about item#35597807.
It is used when sandwiching steel material between steel and steel when transporting steel materials.
5
From Japan
On 2015-11-05 17:42:04
When milling machined steel material is loaded on the truck bed, lay the steel material on the cargo bed with the squared stock. If steel material is put as it is, because of the moisture of the square material, rust marks are attached to the processed steel material, so we use this poly tube over the square material to use it. I am using it normally.
This review is about item#35597825.
Individual packaging of products
1
From Japan
On 2015-09-28 16:27:59
One point of 2 point purchased items was 108 mm wide and wide, but the item was only 94 mm wide and no product entered. I will use it with other products this time, but since there seems to be something that does not have 100 widths, I do not think I will buy it next time.
This review is about item#35597807.
Packing material
5
From Japan
On 2015-09-02 16:16:37
It is quite nice, but I want you to be a little bigger.
This review is about item#35597807.
Rebar curing of earth drill construction
3
From Japan
On 2015-07-01 15:31:07
Until before, it was easy to use because it was in a box, but now it is regrettable that it changed into paper packaging.
This review is about item#35597816.
Packing of long items
1
From Japan
On 2015-06-19 12:08:51
It was good to purchase several times before, so I bought again. Compared to the previous time, the amount of money has gone up, and it is hard for me to stick together and peel off. Is there anything easy to peel off as before? I hope I can exchange it.
This review is about item#35597825.
Gutter construction
5
From Japan
On 2015-06-18 16:46:41
It's cheap, but it's okay.
This review is about item#35597807.
Provisional
5
From Japan
On 2015-02-18 21:09:40
The provisional gutter is limited to this It was an item as planned I think that I will buy it if there is a chance.
This review is about item#35597825.
Fishing rod protection
4
From Japan
On 2014-12-02 19:23:26
If there is a sense of transparency a bit more
This review is about item#35597807.
Simple drainage and exhaust
5
From Japan
On 2014-11-09 15:26:50
If temporary it is cheap and just fine
This review is about item#35597807.

Related Products