Buy more than* S$200* and get FREE SHIPPING

Disposable Food Container

5.00 (1)
Caution
No microwave available, No microwave available, No microwave available, No microwave available
Cap Height (mm)
4
Mass (g/sheet)
5.6
Dimensions (Vetical x Horizontal x Depth) (mm)
82x216x30
Material
OPS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 Sushi 35598945 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To sell raw soba
5
From Japan
On 2017-07-11 19:50:07
I am satisfied with just the right size. It is the best if there are 3 centimeters in length.
This review is about item#89286671.

Related Products