Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mass (g/sheet) Material (Body) Material (cover) Dimensions (Vetical x Horizontal x Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Material (Body) Material (cover) Dimensions (Vetical x Horizontal x Depth) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 PS OPS 170x230x33 1Pack(100Sheet) 1 Z-253 35599067 41.99 SGD
In stock
22 PS OPS 171x230x34 1Pack(50Sheet) 1 CZ-21 35599042 -
Discontinued
[x]
28 PS OPS 202x238x34 1Pack(50Sheet) 1 CZ-22 35599051 -
Discontinued
[x]
- - - 202x238x34 1pack(50sheet) 1 New CZ-22BS/black body only 22455895 45.99 SGD
In stock
- - - 171x230x34 1pack(50sheet) 1 New CZ-21BS/black body only 24362232 39.99 SGD
In stock
- - OPS 154x214x11 1pack(50sheet) 1 New CZ-21BS/transparent lid only 24362248 8.99 SGD
In stock
- - OPS 186x223x11 1pack(50sheet) 1 New CZ-22BS/transparent lid only 22455904 10.99 SGD
In stock
- - - 202x238x34 1pack(50sheet) 1 New CZ-22-1BS/black body only 24362257 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Box lunch
5
From Japan
On 2018-04-12 14:52:17
The size of the side dishes is just right. I want to continue using it.
This review is about item#35599067.
Bento
4
From Japan
On 2017-12-10 16:17:16
It was good with size and price. I think that it is easy to use once it can be handled.
This review is about item#22455895.
Bento
5
From Japan
On 2015-08-18 00:44:37
Size is also perfect for delivery lunch for the elderly.
This review is about item#35599051.
Bento making
4
From Japan
On 2014-06-24 15:01:23
We purchase sometimes when we need a slightly larger lunch box. It is handy because it is firmly spaced and the lid also snaps securely.
This review is about item#35599051.
Events for facility users We will use them for events and disasters.
5
From Japan
On 2013-07-15 17:25:22
Until now, we used containers with a higher price than traders, but your products are reasonably priced and easy to use as they are used before. I will continue to use it in the future.
This review is about item#35599042.