Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disposable Food Container

5.00 (2)
Heat-Resistant Temperature (deg C)
100
Material
Bagasse
Specification
With lid
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Dimensions (Vetical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Dimensions (Vetical x Horizontal x Depth) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 170x120x35   1Pack(10Sheet) 1 FP-17 89271323 5.99 SGD
In stock
22 180x130x40   1Pack(10Sheet) 1 FP-19 89271332 6.99 SGD
In stock
18 170x120x35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(50Sheet) 1 GFP-17 35599347 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I will use it for takeout of okonomiyaki
5
From Japan
On 2016-03-08 14:53:53
We are using it for customers who ordered taking okonomiyaki. As it is, it is more fashionable than plastic containers that you can put in with ordinary Okonomiyaki, so you can throw it away as ordinary garbage, so I have liked it more than a year since opening the shop. I also want to repeat.
This review is about item#89271332.
I bought it for takeout of Okonomiyaki
5
From Japan
On 2015-07-16 14:55:31
I have a teppanyaki shop but I bought it in a takeaway container. Previously, I bought it in another store, but it was my first purchase as I found it on this site. As it is, it is brought home, you can enjoy it with warm in the range, it is eccho, I think that it is a bit stylish. However, because other stores are cheap in price, that point, I am lost in continuous purchase.
This review is about item#89271323.

Related Products