Buy more than* S$200* and get FREE SHIPPING

Seasoning Tray

5.00 (2)
Mass (g/sheet)
0.8
Dimensions (Vetical x Horizontal x Depth) (mm)
55x75x15
...see all
Product Options
ADD TO CART
Material Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HIPS TPS - 1Pack(200Sheet) 1 - 35600013 -
Discontinued
[x]
HIPS/TPS 90 1pack(200sheet) 1 BK 51178006 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Coloring and varnishing of works such as small accessories etc
5
From Japan
On 2016-08-09 10:49:03
Easy disposable, convenient as it can be stored without amount.
This review is about item#35600013.
Used for tasting of konnyaku
5
From Japan
On 2016-05-16 13:19:01
I am saved because the size and depth of the dish are very suitable for konjac tasting. Previously I purchased the same thing at a mass merchandise store but the price nearly doubled so I hope to buy it earlier here.
This review is about item#35600013.