Buy more than* S$200* and get FREE SHIPPING

Paper Cup, Lid

5.00 (3)
Dimensions (Diameter phi x Height H) (mm)
80x8
Weight (g)
1.6 / piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 205mlFor 35685632 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drink service to customers
5
From Japan
On 2018-01-14 14:43:39
I was looking for a thing with a lid as a drink service to customers at stores where dust comes out. It is saved by profit.
This review is about item#35685632.
Paint temporary storage
5
From Japan
On 2015-09-25 20:08:48
It is used to temporarily store paint and solvent contained in a paper cup between works. I used to replace lap and rubber bands in the past, but the ease of use is completely different. The price is also cheap, I am very saved.
This review is about item#35685632.
Take-away of ice coffee service after meal
5
From Japan
On 2013-07-16 21:28:21
With various materials rising so high, the price of materials used for drinking service has become half price thanks to this product. I will continue to use it in the future.
This review is about item#35685632.

Related Products