Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Bottom Outer Dimension (mm) Capacity (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Bottom Outer Dimension (mm) Capacity (mL) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78x84 phi56 251 - 1pack(50pc) 1 - 18289154 10.99 SGD
In stock
73x80 phi49 - 5.5 / Pieces 1Pack(60PC) 1 197ml 35685666 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
When you give it to customers
5
From Japan
On 2017-10-19 14:34:08
It is a paper cup, but it has heat resistance and durability. Reliable in tea · coffee · hygiene.
This review is about item#35685666.
For bazaar of welfare facilities (hot coffee)
4
From Japan
On 2017-10-17 20:45:42
You can also insulate hot coffee, and you can bring it and carry it! I have a picture on the outside, so it feels fun
This review is about item#18289154.
Used for hot coffee
5
From Japan
On 2017-03-08 20:27:06
Even if there is overlap, I like it easily because it is easy to take one by one without discomfort.
This review is about item#35685666.
For visitors
4
From Japan
On 2016-04-01 13:08:28
With special processing on the outer surface, even if a hot one is brewed, heat is not easily transmitted to the hand and it is convenient. Although it is small, if it is for visitors, I think that the size is just too big. I am satisfied with the affordability as well. Because print design is not so good, I think that it is better to be more simple and fashionable because it is good with monochrome etc.
This review is about item#35685666.
Guest coffee
4
From Japan
On 2015-10-09 14:36:32
It is heat resistant and easy to use.
This review is about item#35685666.
Used for warm drinks
5
From Japan
On 2015-02-24 14:32:52
It is okay because it feels good and even hot one has insulation. And because it is hard to slip, it fits your hand and is easy to use
This review is about item#35685666.
coffee
5
From Japan
On 2014-11-20 15:31:46
It is solid with insulation.
This review is about item#35685666.
I use it every day in my life
5
From Japan
On 2014-01-15 13:23:32
Hot things Cold things You can use both very useful. It is printed, it can be used for visitors, after use it can be processed in the trash can, and cleanup is easy.
This review is about item#35685666.
Used at home
5
From Japan
On 2013-11-18 10:53:37
There is no problem for hot drinks, and there are many things with a normal smell, but those purchased this time are odorless and very easy to use.
This review is about item#35685666.