Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Bottom Outer Dimension (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Bottom Outer Dimension (mm) Weight (g) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95x95 phi58 9 / Pieces 360 1Pack(100PC) 1 12 35685711 19.99 SGD
In stock
95x105 phi58 11 / piece 420 1Pack(100PC) 1 14 35685727 26.99 SGD
In stock
95x140 phi 56 12 / piece 540 1Pack(50PC) 1 18 35685736 16.99 SGD
In stock
70x90 phi45 4/ piece 210 1Pack(100PC) 1 7 35685693 10.99 SGD
In stock
61x57 phi40 2.6 / Pieces 90 1Pack(100PC) 1 3 35685684 9.99 SGD
In stock
80x100 phi50 6 / Pieces 270 1Pack(100PC) 1 9 35685702 13.99 SGD
In stock
57x48 phi40 2 / piece 60 1Pack(100PC) 1 2 35685675 8.99 SGD
In stock
44x35 Phi32 1.3 / Pieces 30 1Pack(100PC) 1 1 89271341 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
As a tasting cup at the event
5
From Japan
On 2017-12-21 11:57:09
I am using it every time for the product very suitable for the tasting cup for events from size, material, transparency and so on. I want to improve if it is possible because I am concerned about a place that is a little slippery.
This review is about item#89271341.
To a restaurant at a festival
4
From Japan
On 2017-07-14 13:08:07
I sell the cup everywhere, but I have never sold the lid, so it was good that I found a cup and a lid to match it here. The transparency of the cup falls a little, but it is good, as it is solid and it does not matter that the child has more than paper cups. Also, a corpse of ants came out from the packed cardboard. I was thrilled as if it is Hiyari who is making the world troubled now.
This review is about item#35685702.
Time to sample and sell
5
From Japan
On 2017-07-06 17:49:28
Since it is solid, when passing it to the customer, it is good to give it to the safe spill
This review is about item#89271341.
Liquid subdivision in the experimental classroom
5
From Japan
On 2017-03-13 08:45:43
I use it for the liquid division of the experiment for children. It is solid and solid.
This review is about item#35685684.
Subdivision of reagents
5
From Japan
On 2017-02-06 00:33:48
For the amount of money, the thickness may be firm. The edge is also thick and easy to hold.
This review is about item#35685684.
Selling coffee with kitchen car
5
From Japan
On 2016-08-24 16:20:29
It is just right size for iced coffee.
This review is about item#35685711.
Water quality inspection, demonstration
5
From Japan
On 2016-07-23 21:18:51
It's clear and small in capacity, so you can show effects with a small amount of content.
This review is about item#35685684.
Provide drinks with mobile sales vehicles
5
From Japan
On 2016-07-02 15:27:29
It is just right size and I use it all the time.
This review is about item#35685711.
Neighborhood association event
5
From Japan
On 2015-11-23 15:16:19
There is no alcohol left behind.
This review is about item#35685693.
Sample preparation
5
From Japan
On 2015-10-15 17:59:26
Cheaper than home center. There is no problem even if it is used normally
This review is about item#35685727.

Related Products