Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Cup, Dome Lid

1.00 (2)
Dimensions (Diameter phi x Height H) (mm)
96x45
Compatible Size
360.420.540 ml for
Weight (g)
4 / Pieces
Material
PS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 360 420 540mlFor 35685763 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
As a lid.
1
From Japan
On 2017-01-21 17:26:43
I thought about using it as a lid but I was in trouble because the size did not fit.
This review is about item#35685763.
Provide drinks
1
From Japan
On 2015-06-21 18:05:14
It can not be used because it does not fit the usual 9 oz and 12 ounce cups.
This review is about item#35685763.

Related Products