Buy more than* S$200* and get FREE SHIPPING

Resin Chopsticks

5.00 (1)
Dimensions (Overall Length) (mm)
225
Material
SPS
...see all>
Product Options
ADD TO CART
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Hexagon 1Pack(10Pair) 1 Hexagonal black 35685772 17.99 SGD
Shipped after 2018-01-22
Brown Square 1Pack(10Pair) 1 Square tea 35685806 -
Discontinued
[x]
Black Square 1Pack(10Pair) 1 Square black 35685797 -
Discontinued
[x]
Brown Hexagon 1Pack(10Pair) 1 Hexagon tea 35685781 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For lunch
5
From Japan
On 2016-11-09 21:20:03
It is light and very easy to use and I like the color with a good feeling
This review is about item#35685781.

Related Products