Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Material Dimensions (Overall Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Dimensions (Overall Length) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensoge chopstick Bamboo 210 1Pack(100Pair) 1 21cm naked 35685876 -
Discontinued
[x]
Tensoge chopstick Bamboo 240 1Pack(100Pair) 1 24cm naked 35685885 -
Discontinued
[x]
- - 210 1pack(100pair) 1 21cm bare 26952336 6.37 SGD
In stock
- - 240 1pack(100pair) 1 24cm bare 26952345 6.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
At the time of eating and drinking service
5
From Japan
On 2017-05-26 14:53:02
I use it for the service of restaurant, but I can use it without problem. I like the bamboo texture very well.
This review is about item#26952336.
For lunch box lunch.
5
From Japan
On 2017-03-14 20:37:59
Although I was using an ordinary sprinkle, I was surprised that bamboo cracking is a good feeling and can be purchased cheaply, I will order this from now
This review is about item#26952345.
I am using it in a teppanyaki shop.
5
From Japan
On 2016-10-21 18:30:24
In the past, I was using a little shorter, considering the cost, but this size still seems to have a luxurious feeling with a little cost increase. Although I purchased a chopsticks bag here, I praised the customer "I use good chopsticks," after making it this size.
This review is about item#26952345.
Used by customers at restaurants
3
From Japan
On 2016-08-31 22:05:04
I always used it so I was able to order with confidence.
This review is about item#26952336.
Meal
5
From Japan
On 2015-06-19 15:55:59
It's very easy to use with few scissors.
This review is about item#35685876.
Use for lunch
5
From Japan
On 2013-05-23 17:18:03
It is easy to use, it is easy to use because it does not come out a tree that was crispy when cracked. We will continue to purchase it in the future.
This review is about item#35685876.