Buy more than* S$200* and get FREE SHIPPING

Plastic Spoon and Fork

4.50 (2)
Packing
Individual package
Color
Ivory
Overall Length (mm)
160
Type
Fork spoon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 4514014 35685921 8.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I used to lunch for business
5
From Japan
On 2016-12-02 22:11:03
Easy to purchase the quantity and price, I tried to use it as a trial this time. Actual comfortable to use even without a functional problem. It was a great satisfaction. In addition we plan to repeat.
This review is about item#35685921.
Thank-you party
4
From Japan
On 2016-03-09 12:25:31
Because it was a large purchase, I could not buy it in the neighborhood. It is convenient to make large volume purchase
This review is about item#35685921.

Related Products