Buy more than* S$200* and get FREE SHIPPING

Plastic Muddler

4.71 (7)
Dimensions (Overall Length) (mm)
100
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 It rose 10cm white 35685937 2.65 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
For visitors
4
From Japan
On 2016-10-14 10:52:38
Because it is cheap and has a lot of quantity, I always purchase it with repeat. I think that you can clip it to paper cup. I could raise the price a bit, so I thought it would be convenient if the packing was not a regular vinyl but a type with a chuck.
This review is about item#35685937.
For beverages
5
From Japan
On 2016-01-13 17:20:57
It is good not to get in the way because it is stopped firmly in the cup.
This review is about item#35685937.
When mixing employee's break coffee
4
From Japan
On 2015-04-24 19:52:13
I think that it would be nice if there was a monotaro brand.
This review is about item#35685937.
Drink time
5
From Japan
On 2015-03-13 12:45:36
Enter a lot, you can stop clipping
This review is about item#35685937.
When coffee is served to visitors
5
From Japan
On 2015-03-09 12:29:30
It is a type that is caught in a cup, so it is popular because it does not get in the way even when drinking.
This review is about item#35685937.
Customer service
5
From Japan
On 2015-02-02 14:46:46
There is no particular problem, it is cheap and the amount is satisfactory. I will also purchase it next time.
This review is about item#35685937.
For coffee.
5
From Japan
On 2014-10-06 14:03:03
It's disposable, it's this price, I think it's good.
This review is about item#35685937.

Related Products