Buy more than* S$200* and get FREE SHIPPING

White Straw

4.33 (3)
Body Dimensions (Diameter x Length)(mm)
4.5x180
...see all>
Product Options
ADD TO CART
Length (cm) Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Pack(100PC) 1 One paper bag containing 35685946 1.99 SGD
In stock
18 4.5 PE 1box(500pc) 1 4712801 89271637 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tea making with visitors
4
From Japan
On 2016-05-31 15:25:37
Every one is packed, it is just right to visit. As it gets hot, ice coffee is increasing and usage frequency is getting higher. There are times when you can not use because the surrounding paper will melt when it gets wet in water. I am careful.
This review is about item#35685946.
Instead of Squidoid
4
From Japan
On 2014-11-20 20:33:47
For inspection purposes, it is used to take a drop of liquid. It is hygienically packaged individually
This review is about item#89271637.
drink
5
From Japan
On 2013-07-12 11:00:59
I used it for the event. It was cheap and could be purchased and it was very helpful
This review is about item#35685946.

Related Products