Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rope Diameter (phi mm) Length (m) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Diameter (phi mm) Length (m) Weight (kg) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8-8.5 50(+/-0.5) About 1.3 Polyethylene 1roll 1 9 x50m 20076175 10.99 SGD
In stock
10-11 50(+/-0.5) - - 1roll 1 12 x50m 29885783 -
Discontinued
[x]
8-8.5 100(+-1) about 2.6 Polyethylene 1Roll 1 9*100m 35598245 21.99 SGD
In stock
10-11 100(+-1) Approx. 3.9 Polyethylene 1Roll 1 12*100m 35598254 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 45
4 star 20
3 star 16
2 star 14
1 star 3
Review Rating: 3.92
98 Customer Reviews
The reviews are automatic translation.
Delivery line for parking
3
From Japan
On 2018-05-22 21:24:27
I used it for drawing a parking lot. Although it is inexpensive, there is no particular problem.
This review is about item#29885783.
Used as a parking lot boundary.
4
From Japan
On 2018-05-19 03:30:32
Since the thickness of the rope was 12 mm, it was used for use as a boundary line. It was saved at a reasonable price by this thickness.
This review is about item#35598254.
Prohibited rope
4
From Japan
On 2018-05-17 17:04:11
It is inexpensive and satisfying because it becomes disposable. It is regrettable that there is no different color.
This review is about item#35598245.
border
5
From Japan
On 2018-04-30 11:40:41
It was a very strong durable rope. It became useful very much.
This review is about item#35598245.
For no trespassing
5
From Japan
On 2018-04-21 08:45:55
Quality is alright, COSPA is good. I want to continue to use it.
This review is about item#29885783.
Put on the boundary
4
From Japan
On 2018-04-06 17:36:34
There are also meters, you can use it to stretch around the boundary of the site.
This review is about item#29885783.
Parking entrance
3
From Japan
On 2018-03-24 16:49:10
The yellow part of the trail was dull, the yellow part of the trap was wanted to be firm yellow, than I thought.
This review is about item#29885783.
Parking Lot
5
From Japan
On 2018-03-07 19:52:43
It was a product as per product description. I am very satisfied.
This review is about item#20076175.
Use a stake to the border of the site
5
From Japan
On 2018-01-24 21:07:06
It is strong against rain and stands for several months but it is satisfactory because it can be used without problems.
This review is about item#35598254.
Used for the boundary fence of the site
5
From Japan
On 2017-11-25 20:11:32
It is a deteriorated consumable for outdoor use, but it is not worrisome as it is cheap.
This review is about item#35598254.

Related Products