Buy more than* S$200* and get FREE SHIPPING

Insulation With Butt Connection Terminal, B Type

Dimension d2(phi mm)
1.70
Dimension d1(phi mm)
3.20
Compatible Electric Wire (mm2)
0.30 - 1.25
Dimension l (mm)
15.00
Dimension L1 (mm)
25.00
Material
Oxygen free copper and vinyl
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 B-8 35597886 33.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products