Buy more than* S$200* and get FREE SHIPPING

Combined Compatible Parts Number
B-3
Dimension d (phi mm)
5.50
Compatible Electric Wire (mm2)
0.50-1.25
Dimension W (mm)
10.00
Dimensions E (mm)
16.50
Dimensions L (mm)
21.50
Hole Diameter (phi mm)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 B-24 35597913 13.99 SGD
In stock
ADD TO CART

Related Products