Buy more than* S$200* and get FREE SHIPPING

Fork Terminal, B Type

5.00 (3)
Combined Compatible Parts Number
B-3
Compatible Electric Wire (mm2)
0.50 - 1.25
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension W (mm) Dimensions E (mm) Dimensions L (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.50 8.00 15.50 19.50 4 1Pack(100PC) 1 B-21 35597922 11.99 SGD
Shipped after 2018-02-26
5.50 10.00 16.50 21.00 5 1Pack(100PC) 1 B-22 35597931 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electrical equipment repair work
5
From Japan
On 2018-02-05 15:16:34
Product reliability is high, you can use with confidence. I appreciate high cost performance as well.
This review is about item#35597931.
Automotive harness
5
From Japan
On 2014-07-16 22:35:29
It is very easy to use muzzle type terminal. Cost performance is also excellent. We are always using the delivery date as soon as possible.
This review is about item#35597922.
Navigation and audio installation
5
From Japan
On 2014-04-09 10:30:30
The body gets shaky, it is completely different from the cheap type of cheap. It is a big difference because of a little price difference. You can use it with confidence.
This review is about item#35597931.

Related Products