Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shrinkage Temperature Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrinkage Temperature Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115deg C Black (1m) x4 1Set 1 EST-5B 59700137 9.99 SGD
Shipped after 2018-01-22
115deg C Black (1m) x4 1Set 1 EST-4B 59700121 7.99 SGD
Shipped after 2018-01-22
115 degrees C Red (1 m) x2, black (1 m) x2 1Set 1 EST-4 35598141 8.99 SGD
Shipped after 2018-01-22
115 deg C Red (1 m) x2, black (1 m) x2 1Set 1 EST-5 35598157 9.99 SGD
Shipped after 2018-01-22
115 degrees C Red (1 m) x2, black (1 m) x2 1Set 1 EST-6 35598166 11.99 SGD
Shipped after 2018-01-22
115 degrees C Red (1 m) x1, black (1m) x1 1Set 1 EST-7 35598175 6.99 SGD
Shipped after 2018-01-22
115 deg C Red (1 m) x1, black (1 m) x1 1Set 1 EST-8 35598184 8.99 SGD
Shipped after 2018-01-22
115 deg C Red (1 m) x1, black (1 m) x1 1Set 1 EST-9 35598193 11.99 SGD
Shipped after 2018-01-22
115 deg C Black (1 m) x1 1Set 1 EST-10 35598202 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Used for hound dog lead production
4
From Japan
On 2017-02-06 16:57:50
It is the best if there is more thickness and elasticity. Is there no rubber type ones? Materials to be coated
This review is about item#35598175.
To wiring summary and hose cracks
3
From Japan
On 2017-01-12 22:42:46
Especially I am using it to repair the crack of the air hose, but I am using it to delay the progress
This review is about item#35598193.
Protection of soldering
4
From Japan
On 2016-06-16 03:09:57
The red one did not shrink as expected.
This review is about item#35598141.
For speaker cables
5
From Japan
On 2016-04-11 15:59:06
I bought it for use in terminal coverage of audio cable etc. Although shrinkable tubes are mostly of matte and blurred colors, they are glossy and very beautiful finished. Especially if the red heat shrinkable tube is a common one, it is not muddy pink and glossy rather than red, and it is not beautiful for plus or minus discrimination to distinguish it from black properly. The red color of this product is translucent, glossy, the color is also vivid and beautiful, and when shrinking with putting in heat it seems that the gloss is further increased. Peeling off when using vinyl tape, dust and stains adhere to the glue of the border and become dirty, just because it got dirty will leave glue and sticky, it will be sticky, without such worries without beautiful I recommend this item to be finished.
This review is about item#35598166.
Various wiring terminal insulation
5
From Japan
On 2014-04-07 13:28:23
It is convenient for insulation work of wiring terminal. It is convenient for repair insulation, such as wiring coat etc being torn.
This review is about item#35598157.
Wiring work
4
From Japan
On 2012-12-11 15:23:23
It was easy to use product.
This review is about item#35598141.
Wiring work
5
From Japan
On 2012-06-03 14:38:04
The shrinkage is faster and the working efficiency is better than the tube that I used to date. Although it feels thinner than other tubes, it is easy to use.
This review is about item#35598157.

Related Products