Buy more than* S$200* and get FREE SHIPPING

Waterproof Heat Contraction Tube

4.89 (9)
Length (m)
1.2
Color
Black
Material
Polyolefin
...see all>
Product Options
ADD TO CART
Shrinkage Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shrinkage Temperature Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120deg C 1Set(2PC) 1 ESTW-2 35598211 17.99 SGD
Shipped after 2018-02-26
120 degrees C 1Set(2PC) 1 ESTW-6 35598227 20.99 SGD
Shipped after 2018-02-26
120deg C 1Set(2PC) 1 ESTW-9 35598236 28.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Wiring waterproof treatment
5
From Japan
On 2017-10-05 14:34:38
The waterproof tube has a hard wear-resistant type that becomes ticky, but here it is soft even after heating, so it's flexible so it's best for places where no wear resistance is required.
This review is about item#35598211.
wiring
5
From Japan
On 2017-05-04 05:31:34
Although it is for waterproofing, it becomes hard when adding heat and troubleshooting is troublesome.
This review is about item#35598211.
As a waterproof tube for wiring connection
5
From Japan
On 2016-07-22 17:42:46
Since it is a maker item, it can be used without problems. The shrinkage of the tube also gets neat and neat.
This review is about item#35598211.
Repair of automobile wiring
5
From Japan
On 2016-06-21 23:50:44
It is user-friendly and very satisfying.
This review is about item#35598211.
As a waterproof for joint part of automotive electrical wiring
4
From Japan
On 2016-04-09 08:32:32
I trust it because it is a maker item, but I can use it without problems. I think that shrinkage by heat is also firm and good product.
This review is about item#35598227.
Repair of own equipment
5
From Japan
On 2015-09-14 14:58:41
I am using it for repairing machines in the workplace where water is required. Because the shrinkage factor is also large, we can firmly waterproof wire to some extent. I'd like another small size also available. And I will ask for the price a little cheaper.
This review is about item#35598211.
For wiring the motorcycle
5
From Japan
On 2015-01-19 13:04:37
It was an easy-to-use product as I thought
This review is about item#35598211.
Used for motorcycle, car wiring
5
From Japan
On 2014-06-01 22:35:50
Use a self-made circuit to put it in the case, and want to prevent wiring removal from there. Regarding the feeling of use of the product, there is no problem in particular. However, I have folded this item with the product length, but the folded portion is sticking to the inside melting thing. I will not be able to use here, so I thought it would be better to round it and put it in vinyl. When inserting the wire, it is easier to put in using a larger tube one size. If it is just bleeding, things that dissolve thermally in the tube will hardly enter because of poor slip.
This review is about item#35598211.
Motorcycle maintenance
5
From Japan
On 2013-11-24 14:23:46
It is safe because it is waterproof even if you use it for parts where wiring such as motorcycle is exposed. Although I am using it for more than 10 years ago, I am not dissatisfied except that the finish becomes slightly thicker.
This review is about item#35598211.

Related Products