Buy more than* S$200* and get FREE SHIPPING

Pliers, long nose type

4.02 (112)
Grip
Non-slip grip (red)
Hardness
HRC40 - 45
Material
S45C
...see all>
Product Options
ADD TO CART
Compatible Hose Outside Diameter (phi mm) Point Shape Maximum Openings (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Outside Diameter (phi mm) Point Shape Maximum Openings (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Straight 90 290 280 1PC 1 M280-1001 35598674 -
Discontinued
[x]
- Bent type 75 290 280 1PC 1 M280-1002 35598683 -
Discontinued
[x]
11 For hose clamp 75 290 280 1PC 1 M280-1005 35598692 -
Discontinued
[x]
- Straight 56 600 410 1PC 1 M400-1006 35598701 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 54
4 star 26
3 star 16
2 star 12
1 star 4
Review Rating: 4.02
112 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:02:00
I purchased it for the maintenance of an amateur car. I have not used it much. Especially there is no problem.
This review is about item#35598692.
Operation behind the engine room
5
From Japan
On 2017-12-06 16:40:43
There are many times that are very long and convenient. Cost performance is very high.
This review is about item#35598701.
Car Repair
5
From Japan
On 2017-07-17 16:31:23
Since the vacuum hose was damaged due to aged deterioration of the car, I ordered parts and self repaired. As a feeling of use, I know so much, so it was very useful.
This review is about item#35598701.
For motorcycle maintenance
4
From Japan
On 2017-07-17 07:24:17
Purchased for hose drawing out back. Processing is somewhat nuisance but it was cheap so I think price matching.
This review is about item#35598692.
Jimny other maintenance
5
From Japan
On 2017-07-13 20:53:11
It was bigger than I thought and was surprised for a moment. In a deep narrow place it is useful.
This review is about item#35598701.
Maintenance of a water motorcycle
5
From Japan
On 2017-07-10 21:03:52
I am satisfied that cost performance is good. I am also very happy with variations.
This review is about item#35598701.
Maintenance
5
From Japan
On 2017-07-04 16:21:51
I rarely use tools in this hand, so I looked for cheap items and bought it.
This review is about item#35598701.
To remove the hose of the Rover mini
5
From Japan
On 2017-06-16 20:40:59
There is nothing dissatisfied with this price at this price. It is outstanding in COSPA.
This review is about item#35598692.
Maintenance work
3
From Japan
On 2017-06-01 21:46:38
After opening and closing a lot, burrs were generated from the side of the moving part of the center, and burrs were dropped with a file injured hands.
This review is about item#35598683.
Replacement of radiator hose
4
From Japan
On 2017-05-18 19:58:12
It is long. In order to remove the lower hose, I reached out to a narrow place and picked up a hose band, but I could not get the other hand. After fighting, if you hold the position of the hand in a good position and you can grasp it securely, as if the wrist is exhausted exhausted, let's remove the hose with your left hand. I am sorry. It is an image.
This review is about item#35598701.

Related Products